Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Nut, 5/8"-11, Steel, Grade A, 39/64 in Ht, 25 PK (Discontinued)
Mfr # 2GA13
Zoro # G1750594
This Product is Discontinued
Key Features
- Thread Size 5/8"-11
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 39/64 in