Shop Alternate Products
This Product is Discontinued
Spears
1-1/4" Socket CPVC Ball Valve Inline True Union (Discontinued)
Mfr # 1839-012C
Zoro # G1752037
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1-1/4"
- Body Material CPVC
- Body Style Inline True Union
- Connection Type Socket/FNPT x Socket/FNPT
- Temp. Range 73 Degrees to 140 Degrees F