Shop Alternate Products
This Product is Discontinued
Revcor
Blower Whl, Dia 5 3/4 In, Width 2 1/2 In (Discontinued)
Mfr # B575-250S L
Zoro # G1753726
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Dia. (In.) 5 3/4 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Closed End
- Wheel Width (In.) 2 1/2 in
- Wheel Width 2 1/2 in