Thomson
Rail Assy, Alum & Steel, 1.250 In D, 24 In
Mfr # SRA20L24
Zoro # G1753753
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Material Aluminum Rail/1566 Carbon Steel Shaft
- Base Width (In.) 2.5 in
- Mounting Surface to Shaft Center (In.) 2.125 in
- Dimension E 1.88 in
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.500 In D, 48 In QS 1/2 L 48
- THOMSON Shaft, Carbon Steel, 0.500 In D, 72 In 1/2 SOFT CTL X 72
- THOMSON Shaft, Carbon Steel, 25 mm, 500 mm 25MM SOFT CTL X 500MM
- THOMSON Annealed Shaft, Steel, 0.750 In D, 22 In 3/4L SMAE CTL X 22
- THOMSON Shaft, Alloy Steel, 0.750 In D, 6 In QS 3/4 L 6
- THOMSON Shaft, Alloy Steel, 1.000 In D, 30 In QS 1 L 30
- THOMSON Annealed Shaft, Steel, 0.250 In D, 36 In 1/4L SMAE CTL X 36
- THOMSON Shaft, 440C SS, 1.500 In D, 24 In QSSS 1 1/2 L 24
- THOMSON Annealed Shaft, Steel, 1.500 In D, 24 In 1-1/2L SMAE CTL X 24
- ONDRIVES.US Linear Shaft Support, LPHS Series LPHS-08
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm QS 16 MM 2000
- Thomson Linear Shafts & Support Rails