- Home
- /
- Heating & Cooling
- /
- Air Conditioners
- /
- Portable Air Conditioners
- /
- 60000 Btu Portable Air Conditioner, 208/230V
Shop Alternate Products
This Product is Discontinued
Movincool
60000 Btu Portable Air Conditioner, 208/230V (Discontinued)
Mfr # OFFICE PRO 60
Zoro # G1755713
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Cooling 60,000
- Voltage 208/230V AC
- Phase 1
- Width 30 in
- Watts 6,600 W
Customers Also Purchased
- Brand Movincool
-
MFR #
OFFICE PRO 60
-
Zoro #
G1755713
- UPC # 094717299574
- Country of Origin Mexico
- Category Portable Air Conditioners
Dimensions
Width | 30 in |
Height | 65 in |
Depth | 52 in |
Max. Supply Hose Length | 40 ft |
Power Cord Length | 6 ft |
Max. Exhaust Hose Length | 100 ft |
Details
Item | Portable Air Conditioner |
BtuH Cooling | 60,000 |
Voltage | 208/230V AC |
Phase | 1 |
Watts | 6,600 W |
Includes | Digital Temperature Indicator, Two-Speed Fans, Adjustable Louvers, Compressor Short-Cycle Overload Protection, Fan Mode Selector Switch, Fan Motor Protection, and Condensate Pump Kit |
Number of Speeds | 2 |
Ambient Operating Range | 65 to 105 Degrees F |
NEMA Plug Configuration - Air Conditioners and Heat Pumps | 6-50P |
Number of Cooling Speeds | 2 |
Item - Air Conditioners and Heat Pumps | Portable Air Conditioner |
Supply CFM | 1940/1770 |
Condensate Tank Capacity | 5 gal |
Min. Circuit Amps | 50 |
Voltage - Air Conditioners and Heat Pumps | 208/230VAC |
Amps | 29.0 A |
Cooling Method | Air-Cooled |
Standards | cETLus per UL 484 |
NEMA Plug Configuration | 6-50 |
Sound Level dBA | 69/67 |
Environmental Applications | Commercial/Industrial |
Environmental Applications - Air Conditioners and Heat Pumps | Commercial/Industrial |
Hz | 60 |
Exhaust CFM | 2830/2650 |
Fan-Only Speeds | 2 |
Control Type | Electronic |
Operation Mode - HVAC | Cooling Only |
Sound Level | 67/69dBA |
Duty Rating | Heavy Duty |
EER | 9.1 |
Remote Control Functions | No Remote Control Included |
Cooling Capacity | 60,000 BtuH |
Programming Capability | Weekly Schedules |
NEMA Plug Configuration - HVAC | 6-50P |
System Cooling Method | Air-Cooled Vented |
Smart Connectivity | No Connectivity |
Exhaust Air Flow | 2830/2650 |
Heating Method | Cooling Only |
Supply Air Flow | 1940/1770 |
Cool Air Discharge | Louvers |
Description
Portable Air Conditioner, Duty Rating Heavy-Duty, Average Coverage Area 2000 to 2500 sq. ft., Operation Mode - HVAC Cooling Only, Cooling Capacity 60,000 BtuH, Heating Method Cooling Only, 9.1 EER, 29.0 Amps, 6600 Watts, 208/230VAC Voltage, 1 Phase, 60 Hz, NEMA Plug Configuration - HVAC 6-50P, 208/230VAC, 6-50P, Power Cord Length 6 ft., System Cooling Method Air-Cooled Vented, Control Type Electronic, Programming Capability Weekly Schedules, Remote Control Functions No Remote Control Included