Rockwood
Door Protection Plate, 24Hx34W, Bronze
Mfr # K1050 24X34.10
Zoro # G1756517
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Armor
- Height 24 in
- Width 34 in
- Finish Dull
- Material Bronze
Explore More Products
- ROCKWOOD Door Protection Plate, 8in H x 34in W, SS K1050 8 X 34.3 MAGNETIC
- ROCKWOOD Door Protection Plate, 12Hx28W, SS K1050 12X28.32D
- ROCKWOOD 6" x 42" Kick Plate Satin Stainless Steel Finish K105032D642BEV
- ROCKWOOD Door Protection Plate, 24Hx34W, SS K1050 24X34.32D316
- ROCKWOOD Door Protection Plate, 8Hx34W, Bronze K1050 8X34.10
- ROCKWOOD Door Protection Plate, 8Hx40W, Aluminum 2RGA2
- ROCKWOOD 8" x 34" Economy Duty Metal Kick Plate Satin Stainless Steel Finish K103832D834BEV
- ROCKWOOD 4" x 35" Fire Rated Kick Plate with Beveled Edges and Counter Sunk Holes Oil Rubbed Bronze Finish K1050F10B435BEVCSK
- ROCKWOOD 34" x 36" Standard Duty Metal Kick Plate with Beveled Edges and Counter Sunk Holes Dark Satin Bronze K105010BE3436BEVCSK
- BRASS ACCENTS Kick Plate, 8x28", Antique Brass Magnet A09-P0828-609MAG
- HAGER Kick Plates 190S 36X34 US32D
- Rockwood Door Accessories