Shop Alternate Products
This Product is Discontinued
Honeywell Uvex
Safety Glasses, Wraparound SCT-Reflect 50 Polycarbonate Lens, Scratch-Resistant (Discontinued)
Mfr # S2454
Zoro # G1757463
This Product is Discontinued
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color SCT-Reflect 50
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate