Shop Alternate Products
This Product is Discontinued
Schneider Electric
IEC Supplementary Protector, 10 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, C60N Series (Discontinued)
Mfr # MG24466
Zoro # G1757542
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series C60N
- Amps 10 A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Phase 3