John Guest
Acetal Copolymer Male Adapter, 13/32 in Tube Size
Mfr # PM011003E-PK10
Zoro # G1757585
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPT
- Tube Size 13/32 in
- Pipe Size - Pipe Fitting 3/8 in
Explore More Products
- JOHN GUEST PEX 90 Degree Female Swivel Elbow, 1/2 in Tube Size PEIBTC2034
- JOHN GUEST Polypropylene Swivel Branch Tee, 1/4 in Tube Size PP100821W-PK10
- JOHN GUEST Polypropylene Union Elbow, 90 Degrees, 1/2 in Tube Size PP0316W-PK10
- JOHN GUEST Acetal Copolymer Union Tee, 1/4 in Tube Size PM0206E-PK10
- JOHN GUEST Acetal Copolymer Adapter, 1/2 in Tube Size PI011604S-PK10
- JOHN GUEST Polypropylene Fixed Elbow, 1/4 in Tube Size PP480821E
- JOHN GUEST Adapter, 1/4" Tube OD, Gray, PK10 PI050801S-PK10
- JOHN GUEST Acetal Copolymer Adapter, 1/2 in Tube Size PI011603S-PK10
- JOHN GUEST Acetal Copolymer Swivel Elbow, 90 Degrees, 5/16 in Tube Size PM090802E-PK10
- LEGRIS Plug-In Elbow, Outside Dia 1/4 In, PK10 3182 56 00
- ZORO SELECT Nickel Plated Brass Male Adapter, 1/4 in Tube Size 22FR78
- John Guest Tube Fittings