Zoro Select
48" x 30" Open Poly Bags, 1.20 mil, Clear, PK 250
Mfr # 5DRU1
Zoro # G1759247
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 30"
- Length 48"
- Color Clear
- Bag Closure Type None
Explore More Products
- ZORO SELECT 30" x 21" Garment Bags, 0.6 mil, Clear, PK 650 5DTU7
- ZORO SELECT 8" x 4" Open Poly Bags, 0.85 mil, Clear, PK 1000 5DRX8
- ZORO SELECT 18" x 10" Open Poly Bags, 1 mil, Clear, PK 1000 5DRK8
- ZORO SELECT 32" x 32" Open Poly Bags, 2 mil, Clear, PK 250 5DHD0
- ZORO SELECT 30" x 24" Open Poly Bags, 3 mil, Clear, PK 250 5DHK3
- ZORO SELECT 5" x 3" Open Poly Bags on a Roll, 2.80 mil, Clear, PK 1500 5CPK0
- ZORO SELECT 21" x 12" Open Poly Bags, 1 mil, Clear, PK 1000 5DRN0
- ZORO SELECT 12" x 8" Open Poly Bags, 1.50 mil, Clear, PK 1000 5DGD8
- ZORO SELECT 6" x 6" Open Poly Bags, 3 mil, Clear, PK 1000 5DHG2
- ZERUST 34" x 33" x 48" Poly Bags, PK 85 075-F-00027
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 4 mil, Clear, PK 100 PB1300
- Zoro Select Plastic Bags