Zoro Select
Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 18/3
Mfr # 5XFT2ID
Zoro # G1760534
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Voltage 125V AC
- Plug Configuration IEC C14
- Connection Type IEC C13
- Jacket Material PVC
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 5XFP0ID
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 10A 20PW99ID
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 16/3 5XFR4ID
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 13A, 16/3 E3606
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 16/3 5XFR7ID
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 18/3 5XFR9ID
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green SFA15SE
- QUAIL ELECTRONICS 6' H05 1.0mm2 B I BRAZIL TO C13AL 2550.072AL
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 14/3 1TNB2
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga. 87182
- COLEMAN CABLE Cord Appl Replace 18/2X6Ft Brn 295 8384612
- Zoro Select Power Cables