Parker
5/8" Compression x 1/2" FNPT Brass Connector 10PK
Mfr # 66C-10-8
Zoro # G1761051
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 1/2 in
Explore More Products
- PARKER MALE STUD FIT'G 4MM X 1/8''BSPT 0105 04 10
- PARKER 3/8" SS Through Type Insert 63NTA-6
- PARKER Union, Zinc Pltd Steel, Comp, 3/8In 6 HBU-S
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 3/8In 6-6 CBU-S
- PARKER Union Tee, Nylon, Comp, 3/8In N6TU6
- PARKER 5/8" x 3/8" Compression Union Connector P10UC6
- PARKER MALE STUD FIT'G 8MM X 1/8'' NPT 0105 08 11
- PARKER REDUCER 3/8''X1/8'' M/F BIMATERI AL SEAL 0168 17 10 39
- PARKER MALE STUD FIT'G 4MM X 1/8''BSPP 0101 04 10
- THRIFCO PLUMBING #69-C 3/8 Inch x 1/2 Inch Lead-Free Brass Compression MIP 90 El 4401101
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION 7405X08X08
- Parker Tube Fittings