Innovative Components
Ball Knob, 10-24 Thread Size, 1.125"L, Steel
Mfr # GN04----B2-L-21
Zoro # G1761401
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1.25"
- Finish Satin, Zinc Plated Component
- Knob Type Pull
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M6 Thread Size, 2-3/8" Dia. GNH4-HEXF6-----
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.25"L, Steel GN5C----B3---22
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M10 Thread Size, 2-1/2" Dia. GNH6-HEX4P7----
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Thru Tap, Steel GN4C----F2---21
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru, Locking Tap, Steel GN4C----T5-LN21
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, M6 Thread Size, 1-3/4" Dia., Thru Tap GNH4-HEX3P4----
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1/2"L, Blind Tap, Steel GN5C----F2-B-21
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 1/4" Thread Size, 2" Dia., Thru Tap GNH1-HEXRT5----
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L GN6X-8X-B5-----
- KIPP Wing Grip, Mini, D=10-32 A=28, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 K0274.00A1
- ELESA Brass boss, plain or threaded hole, VC.192/30 B-M5 VC.192-B
- Innovative Components Hand Knobs and Wheels