Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # 13104RS5007
Zoro # G1761566
$324.95
19% off
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Circuit Type NPN/PNP
- Width 5.00"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Depth 0.47"
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Reflective 1451E-6543
- EATON Photoelectric Sensor, Cylindrical, Diffuse 13104RS5003
- EATON Photoelectric Sensor, Rectangl, Thru-Beam 1151E-6547
- EATON Photoelectric Sensor, Cylinder, Reflective 14102AQD07
- EATON Photoelectric Sensor, Cylinder, Thru-Beam E65-SMTS15-HA
- EATON Photoelectric Sensor, Cylindrical, Diffuse E65-SMPP050-HL
- EATON Photoelectric Sensor, Cylindrical, Diffuse 13100AQD03
- EATON Photoelectric Sensor, Cylinder, Reflective 14102RQD03
- EATON Photoelectric Sensor, Cylindrical, Diffuse 13104RQD03
- EATON Photoelectric Sensor, Cylinder, Reflective E65-SMPR3-HLD
- SHIMPO Luminescence/UV Sensor with 1.1" Range LMS-1
- Eaton Sensors