Shop Alternate Products
This Product is Discontinued
Bunn
Black 6 lb./Hopper Multi-Hopper Coffee Grinder (Discontinued)
Mfr # MHG - BLK
Zoro # G1762582
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hopper Type Two Hopper
- Capacity 6 lb/Hopper
- Color Black
- Material Stainless Steel
- Depth 17 1/2 in