Zoro Select
1-1/4" Welded SS Slip-On Flange
Mfr # 4HWT3
Zoro # G1762643
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip On Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Explore More Products
- ZORO SELECT 6" Welded SS Slip-On Flange 4381000500
- ZORO SELECT 2" Welded SS Slip-On Flange 4381000450
- ZORO SELECT 1/2" Welded SS Slip-On Flange 4381000400
- ZORO SELECT 1" FNPT 316/316L SS Coupling 2000300718
- ZORO SELECT 2" x 1" 316/316L Stainless Steel Swage Nipple Sch 80 3974833318
- ZORO SELECT 2" FNPT 304 SS Tee 40TE111N020
- ZORO SELECT Hex Bushing, 304 SS, 3/4 x 1/2", NPT ZUSA-PF-380
- ZORO SELECT 3/4" FSW 316/316L SS 90 Degree Elbow 1501300118
- ZORO SELECT Cross, 316 SS, 3/8"Pipe Size, Class 150 ZUSA-PF-7493
- ZORO SELECT Weld Fitting Cap, SS, 3 in, Buttweld 4381012070
- ZORO SELECT 1/8" FNPT 316 SS Coupling 2TY80
- Zoro Select Stainless Steel Pipe Fittings