Zoro Select
1/4" Socket Weld SS Union
Mfr # 4307006154
Zoro # G1762853
$47.48
61% off
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 1/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Explore More Products
- ZORO SELECT Union, 316 SS, 1 1/4", F BSPP, Class 150 ZUSA-PF-8303
- ZORO SELECT 2" x 1-1/2" FNPT 304 SS Reducing Coupling 40RC111N020112
- ZORO SELECT 1" Socket Weld SS Socket Weld Flange Sch 40 4381005620
- ZORO SELECT 1/4" FNPT 304 SS 90 Degree Elbow 2UA55
- ZORO SELECT Coupling, 1/4", 150,304, Thrd Heavy 4381030410
- ZORO SELECT 1/4" Socket Weld SS 90 Degree Elbow 4307005404
- ZORO SELECT Reducing Tee, 316 SS, 2 x 2 x 3/4 in 4381020900
- ZORO SELECT Hex Plug, 1-1/4", 150,304, Thrd Heavy 4381032060
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 3"L ZUSA-PF-11170
- LEGEND VALVE 1/2" SS304 COUPLING 404-083
- ZORO SELECT Tee, 304 SS, 6 in Pipe Size, Buttweld 4381011700
- Zoro Select Stainless Steel Pipe Fittings