Westward

1/2 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide


$5.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/2 in
  • SAE or Metric Metric
  • Number of Points 6
  • Overall Length 3 5/16 in
  • Material Alloy Steel
See all product information