Zoro Select
Concrete Screw, 16 mm Dia., Hex, 200 mm L, Carbon-Boron Steel Yellow Zinc, 25 PK
Mfr # 904193-PG
Zoro # G1763395
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Overall Length 200 mm
- Material Carbon-Boron Steel
- Finish Yellow Zinc
- Head Type Hex
Explore More Products
- ZORO SELECT Concrete Screw, #6-20 Dia., Flat, 3/4 in L, 18-8 Stainless Steel 5000 PK 0612ABPF188
- ZORO SELECT Concrete Screw, #8-18 Dia., Pan, 2 1/2 in L, Steel Zinc Plated, 1250 PK 0840ABPP
- ZORO SELECT Concrete Screw, #10-12 Dia., Pan, 1 1/4 in L, Steel Zinc Plated, 3000 PK 1020APP
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK U70520.050.0600
- ZORO SELECT Concrete Screw, #10-16 Dia., Flat, 2 in L, Steel Black Oxide, 2000 PK 1032ABPFB
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 1/2 in L, Steel Zinc Plated, 5000 PK 1208ABPP
- ZORO SELECT Concrete Screw, #12-11 Dia., Pan, 4 in L, Steel Zinc Plated, 300 PK 1264APP
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 2 in L, 18-8 Stainless Steel Black Oxide, 1000 PK 1032APF188B
- ZORO SELECT Concrete Screw, 3/16" Dia., Steel Blue, 100 PK 1060CNPF
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 12 PK 63481
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 50 PK 54277
- Zoro Select Concrete Anchor Screws