Zoro Select
1/2" Barbed x MNPT 316 SS Hose Barb
Mfr # HB050-075SS
Zoro # G1764201
$23.94
18% off
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 3/4 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 3/4 in x 1/2 in
- Hose Fitting A Connection Type Hose Barb
Explore More Products
- ZORO SELECT 3/8" Barbed x MNPT 316 SS Hose Barb HB038SS
- ZORO SELECT 3" Barbed x MNPT 316 SS Hose Barb HB300SS
- ZORO SELECT Tee, Low Lead Brass, 1000 psi, Tube Size: 1/4" 707024-04
- ZORO SELECT 3/4" Barbed x MNPT 316 SS Hose Barb HB075-100SS
- ZORO SELECT 1" Barbed x MNPT 316 SS Hose Barb HB100SS
- ZORO SELECT 1-1/4" Barbed x MNPT 316 SS Hose Barb HB125SS
- ZORO SELECT Ss Hose Fitting, Hy Style, 1/2" Barb X 1/2 Female Npsm Pipe Swivel HY08-08MP-SS
- ZORO SELECT Ss Hose Fitting, Hy Style, 1/2" Barb X 1/2 Male Nptf HY12-12MP-SS
- ZORO SELECT Ss Hose Fitting, Hy Style, 3/4" Barb X 1/2 Male Nptf HY12-12MS-SS
- FLEXZILLA Pro Air Hose Reusable Splicer, 1/2" Barb RP901500
- BANJO 3/8" Barbed x 1/4" MNPT 90 Degree Elbow HB025/038-90
- Zoro Select Hose Barb Fittings