Orion
Reducing Sanitary Tee, Polypropylene, 3" x 2", Schedule 40, 80 psi Max Pressure
Mfr # 3x2 R90T
Zoro # G1764244
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Schedule 40
- Pipe Size - Pipe Fitting 3" x 2"
- Basic Pipe Fitting Material Plastic
Explore More Products
- ORION Coupling, Polypropylene, 1/2", Schedule 80, 150 psi Max Pressure 1/2 CLS COUPLING
- ORION 90 Degree Elbow, Polypropylene, 3", Schedule 40, 80 psi Max Pressure 3 90 ELBOW - 1/4 BEND
- ORION 90 Degree Elbow, Polypropylene, 1", Schedule 80, 150 psi Max Pressure 1 90E
- ORION Coupling, Polypropylene, 1", Schedule 80, 150 psi Max Pressure 1 CLS COUPLING
- ORION Reducing Bushing, Polypropylene, 1" x 3/4", Schedule 80, 150 psi Max Pressure 1x3/4 RB
- ORION Male Adapter, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 2 MA
- ORION Long Slip Joint Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 11/2 SJA12
- ORION Reducing Coupling, Polypropylene, 1-1/2" x 1/2", Schedule 80, 150 psi Max Pressure 11/2x1/2 RCLS
- ORION Reducing Coupling, Polypropylene, 3/4" x 1/2", Schedule 80, 150 psi Max Pressure 3/4x1/2 RCLS
- ORION Single Wye, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 4x3 R90T
- ZORO SELECT Plug, Polypropylene, 2", Schedule 80, 300 psi Max Pressure PLUG200
- Orion Fittings