Dimnd Grit Bld, Dry, Sgmntd Rim, 4-1/2 InOD (Discontinued)
- Mfr # 162785
- Zoro # G1764357
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
162785
Zoro #
G1764357
UPC #
092333825023
Country of Origin
Unknown
Dimensions
Blade Dia.
4-1/2"
Cutting Depth
1-1/2"
Plate Thickness
0.080"
Details
Cutting Type
Dry
Rim Type
Segmented
Diamond Knockout
No
Arbor Hole
5/8, 7/8"
Max. RPM
15000
For Use With
Hand Held Saws, Right Angle Grinders
Application
WDii, Plastic, Steel, Concrete, Masonry and Ductile Pipe
Grade
Standard
Item
Diamond Grit Saw Blade
Description
Diamond Grit Saw Blade, Blade Dia. 4 1/2 in, Cutting Type Dry, Rim Type Segmented, Grade Standard
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.