Norton Abrasives
Depressed Center Wheels, Type 27, 3 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Ceramic
Mfr # 66252842177
Zoro # G1764445
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 3 in
- Thickness 0.125 in
- Arbor Hole Size 3/8 in
- Abrasive Material Ceramic
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size 66252841940
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 66253049106
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size 66261023949
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina 66252843188
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size 66252843604
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 66252940149
- NORTON ABRASIVES Depressed Center Wheel 66252849374
- NORTON ABRASIVES Depressed Center Wheels, Type 29, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide 66252842205
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic 66252839425
- UNITED ABRASIVES/SAIT Grinding WheelT273x14x38A24NPK25 20002
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 22370
- Norton Abrasives Depressed Center Wheels