Mityvac
Manual Fluid Evacuator, 1.9 Gal
Mfr # 07400
Zoro # G1764515
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 0.23 in. OD x 5 ft. Long Dipstick Tube, 0.26 in. OD x 5 ft. Long Dipstick Tube, 0.41 in. OD x 5 ft. Long Main Evacuation Tube, English/French/Spanish User Manual, Fluid Evacuator, Tube Adapters
- Type MANUAL
- Standards CE Certified
- Height (In.) 25 in
- Width (In.) 14 2/5 in
Explore More Products
- MITYVAC Mityvac MYMV8500 Silverline Elite Automotive Repair and Diagnostic Kit MYMV8500
- MITYVAC Fluid Evacuator/Brake Bleeder, Pneumatic, Capacity 2.3 Gal. 07300
- MITYVAC Fluid Evacuator/Dispenser, 5L MV7105
- MITYVAC Vacuum Brake Bleed Kit, 15-1/2" L MV6838
- MITYVAC Manual Fluid Extractor, 7-1/2 in. L MVA6851
- MITYVAC Vacuum Brake Bleed Kit, 11-1/2" L MV6835
- MITYVAC Cooling System Adapter - Volkswagon/Audi MVA108
- MITYVAC Cooling System Adaptor MVA109
- MITYVAC Injector Adaptor MVA5619
- LOCK TECHNOLOGY Lock Out Master Kit 1000
- STREAMLIGHT Hp LED Lens Reflector Assembly 88705
- Mityvac Automotive Specialized Tools