Ntn
Disc Bearing, 1.5 In. Sq. Bore
Mfr # DS211TTR3
Zoro # G1764743
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Square Bore, Spherical Outer Ring
- Cage Material Steel
- Bore Dia. 1.5 in
- Outside Dia. 3.937 in
- Width 1.5626 in
Explore More Products
- NTN NTN 608 2Z, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded 608 2Z
- NTN Radial Bearing, Sealed, 0.6250 In. Bore R10LLBC3/L627
- NTN NTN 6200LLU, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed 6200LLU
- NTN NTN R16LLB, RadialDeep Groove Ball Bearing 1 In Id X 2 In Od X 05 In W Double Sealed R16LLB
- NTN NTN 6220, RadialDeep Groove Ball Bearing 100 Mm Id X 180 Mm Od X 34 Mm W Open 6220
- NTN NTN R16LLU, RadialDeep Groove Ball Bearing 1 In Id X 2 In Od X 05 In W Double Sealed R16LLU
- NTN RadialDeep Groove Ball Brg 25 Mm Id X 52 Mm Od X 15 Mm W Open, 6205U C3 6205U C3
- NTN Radial/Deep Groove Ball Bearing - 30 MM Id X 62 MM Od X 16 MM W; Double Sealed 6206 LLUNR
- NTN NTN 6202 P6, RadialDeep Groove Ball Brg 15 Mm Id X 35 Mm Od X 11 Mm W Open, NTN 6202 P6 6202 P6
- FAG BEARINGS FAG-6014 2ZR, Deep Groove Ball Bear, SRow 90140Mm, 6014 2ZR 6014 2ZR
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, R24 R-24
- Ntn Ball Bearings