Shop Alternate Products

Proto

1/4" Drive, 6 pt. SAE Socket, 6 Points (Discontinued)



This Product is Discontinued
Shop for all Sockets

Key Features

  • Drive Size 1/4"
  • SAE or Metric SAE
  • Number of Points 6
  • Overall Length 2"
  • Material Alloy steel
See all product information

Explore More Products