- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Portable GFCI
- /
- Line Crd GFCI, 1.5 ft., Ylw, 15A, 5-15P, 120V
Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Line Crd GFCI, 1.5 ft., Ylw, 15A, 5-15P, 120V (Discontinued)
Mfr # GFP4C15A
Zoro # G1765093
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 15
- Number of Outlets 1
- Voltage 120V AC
- Receptacle Configuration NEMA 5-15R
- Plug Configuration NEMA 5-15P
Customers Also Purchased
- Brand Hubbell Wiring Device-Kellems
-
MFR #
GFP4C15A
-
Zoro #
G1765093
- UPC # 783585829531
- Country of Origin China
- Category Portable GFCI
Dimensions
Wire Size | 14 AWG |
Cord Length | 1.5 ft |
Portable GFCI Plug Cord Length | 9" |
Range of Lengths | 9" to 4 ft. |
Portable GFCI Receptacle Cord Length | 6" |
Plug Cord Length | 9 in |
Receptacle Cord Length | 6 in |
Outside Diameter | 0.245 |
Conductor Size | #14 AWG |
Details
Item | Straight Blade |
Amps | 15 |
Number of Outlets | 1 |
Voltage | 120V AC |
Receptacle Configuration | NEMA 5-15R |
Plug Configuration | NEMA 5-15P |
Reset Type | Automatic |
Max. Amps | 15 A |
Voltage Rating | 120 VAC |
Enclosure Rating | Watertight |
Number of Poles | 2 |
Number of Wires | 3 |
Color | Yellow |
Plug Configuration - Ext. Cords and Power Strips | Straight, No Swivel |
Self-Testing | No |
NEMA Receptacle Configuration | 5-15R |
NEMA Plug Configuration | 5-15p |
Outlet Configuration | 1 Outlet |
Material | PVC |
Standards | UL, Group 1, CSA |
Gauge/Conductor | 14/3 |
Hz | 60 |
NEC Cord Designation | SJEOW |
HP | 1/2 hp |
Material of Construction | PVC |
Number of Conductors | 3 |
Housing Material | PVC |
Plug Style | Straight |
Trade Designation | SJEOW |
Type | Line Cord |
Series | Extra Heavy Duty |
Connectivity | Plug-In |
Number of Strands | Multi |
Current Rating | 15 A |
Number Of Conductors | 3 |
Construction | Fabricated |
Weight | 0.95 lb |
Amperage | 15 A |
Brand | Hubbell Wiring Device-Kellems |
Insulating Material | Elastomer |
UPC | 783586000000 |
Standard | UL Listed |
Application | Line Cord with Male/Female Ends |
Carton Quantity | 10 |
Conductor Type | Copper |
Jacket Material | PVC |
Style | Automatic Set |
Temp. Rating | -35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F) |
Frequency | 60Hz |
Voltage Range | 120V AC +10% -15% |
Trip Time | 0.025 seconds |
Set Style | Automatic |
Trip Level | 4-6 mA |
Cord Ends | Male Plug/ Female Connector |
Max Humidity | 0.95 |
GFCI Product Type | line-cords |
Line Cord Type | Industrial |
Device Style | Straight Blade |
Operating Temp | Deg F -30 to 150 (Deg C -30 to 66) |
Description
Line Cord GFCI, Cord Length 1.5 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Watertight, Number of Outlets 1, Trade Designation SJEOW, Voltage 120V AC, Hz 60, Wire Size 14 AWG, Number of Conductors 3, Housing Material PVC