- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower, 16 In, w/ 1/4 HP Drive Pkg
Dayton
Inline Blower, 16 In, w/ 1/4 HP Drive Pkg
Mfr # 7A0J5
Zoro # G1765407
Free Shipping & Returns
$2,033.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 in
- Voltage 115/230
- Motor HP 1/4 hp
- Sones @ 0.125-In. SP @ 5 Ft. 8.8
- Wheel Material Aluminum
- Brand Dayton
- MFR #7A0J5
- Zoro #G1765407
- Country of OriginMultiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 16 in |
Dimension D (In.) | 1 1/2 in |
Outlet Height (In.) | 22 7/8 in |
Dimension C (In.) | 22 7/8 in |
Shaft Dia. (In.) | 1 in |
Dimension A (In.) | 26 1/8 in |
Dimension G (In.) | 13 1/4 in |
Dimension F (In.) | 17 in |
Outlet Dia. (In.) | 11 in |
Inlet Height (In.) | 22 7/8 in |
Dimension B (In.) | 26 in |
Height (In.) | 26 in |
Inlet Dia. (In.) | 11 in |
Max. Depth (In.) | 26 in |
Width (In.) | 26 in |
Outlet Width (In.) | 22 7/8 in |
Dimension E (In.) | 20 in |
Inlet Width (In.) | 22 7/8 in |
Max. Motor Height (In.) | 13 3/8 in |
Wheel Diameter | 16 in |
Outlet Diameter | 11 in |
Outlet Duct Connection Width | 22 3/4 in |
Overall Width | 26 in |
Inlet Duct Connection Height | 22 7/8 in |
Overall Depth | 26 in |
Dimensons H x W x D | 26 in x 22 3/4 in x 26 in |
Outlet Duct Connection Height | 22 3/4 in |
Wheel Dimensions | 16 in Dia. |
Outlet Dimensions H x W | 22 3/4 in x 22 3/4 in |
Shaft Diameter | 1 in |
Inlet H x W | 22 7/8 in x 22 7/8 in |
Inlet Diameter | 11 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Duct Connection Width | 22 7/8 in |
Overall Height | 26 in |
Details
Voltage | 115/230 |
Motor HP | 1/4 hp |
Sones @ 0.125-In. SP @ 5 Ft. | 8.8 |
Wheel Material | Aluminum |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
CFM @ 0.500-In. SP | 1759 |
Mounting Position | Vertical/Horizontal |
Item | In-Line Duct Blower |
Wheel Type | Backward-Inclined |
Includes | Access Panel |
Agency Compliance | UL And C-UL Listed |
Hz | 60 |
Stock No. | 5AV79 |
Motor Enclosure | Open Dripproof |
Sones @ 0.250-In. SP @ 5 Ft. | 8.6 |
Type | Centrifugal, With Drive Package |
Phase | 1 |
Full Load Amps | 5.6/2.8 |
Motor Type | Capacitor-Start |
Bearing Type | Regreasable Pillow Block |
Assembled/Unassembled | Unassembled |
Speed Control | No |
Housing Material | Steel |
Blower RPM | 873 |
Max. BHP | 0.26 |
CFM @ 0.000-In. SP | 2520 |
CFM @ 0.250-In. SP | 2209 |
Motor RPM | 1725 |
CFM @ 0.125-In. SP | 2373 |
Sones @ 0.000-In. SP @ 5 Ft. | 9.1 |
CFM @ 0.375-In. SP | 2015 |
Motor Speed | 1,725 RPM |
Sound Level | 8.6 sones @ 0.250 in SP and 5 ft, 8.8 sones @ 0.125 in SP and 5 ft, 9.1 sones @ 0.000 in SP and 5 ft |
Mounting Orientation | Multiposition |
Airflow @ 0.125 in SP | 2,373 cfm |
Maximum Inlet Air Temperature | 160 Degrees F |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Motor Horsepower | 1/4 hp |
Frequency | 60 Hz |
Airflow @ 0.000 in SP | 2,520 cfm |
Airflow @ 0.375 in SP | 2,015 cfm |
Airflow @ 0.250 in SP | 2,209 cfm |
Speed Controllable | No |
For Air Type | Clean |
Nameplate Voltage | 115/230V AC |
Includes Drive Package | Yes |
Housing Material Finish | Galvanized |
For Location | Indoor |
Airflow @ 0.500 in SP | 1,759 cfm |
Includes Motor | Yes |
Features | Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components |
Airflow @ 0.250 in SP Range | 2000 to 3999 cfm |
Maximum Fan Speed | 873 RPM |
Market | Commercial, Industrial |
Current | 5.6/2.8 A |
Standards | UL/cUL Listed |
Application | Indoor Clean Air Applications |
Assembly | Unassembled |
Motor Enclosure Design | Open Dripproof (ODP) |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 in, Airflow @ 0.000 in SP 2,520 cfm, Airflow @ 0.125 in SP 2,373 cfm, Airflow @ 0.250 in SP 2,209 cfm, Airflow @ 0.375 in SP 2,015 cfm, Airflow @ 0.500 in SP 1,759 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 in, Bearing Type Regreasable Pillow Block
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg 7M7T4
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed 10C387
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V 7K438
- DAYTON In-Line Duct Blower, 13-1/8 in., 115V 20UD16
- DAYTON Duct Blower, 18 In 7H477
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM 5TCK9
- DAYTON Blower, 36 In, w/ 1 1/2 HP Drive Pkg 7A0N0
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V 7K444
- DAYTON Inline Blower w/ Drive Pkg, 208-230/460 V 7K455
- DCM Evaporator, Blower Assembly, Blue Bird TA0040001
- DAYTON Duct Blower, 18 In 5AV80
- Dayton Square Centrifugal In-Line Blowers