Redhat
120V AC Brass Steam Solenoid Valve, Normally Closed, 3/8 in Pipe Size
Mfr # 8222G093
Zoro # G1766685
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Center Line Pipe Center Size 3 9/32 in
- Valve Design 2-Way/2-Position
- Voltage 120V AC
- Orifice Dia. 5/8 in
Replacement Parts
Explore More Products
- REDHAT 120V AC 316L Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size EF8262H007
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size EF8210G037
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1" Pipe Size K3A662V
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size 8262H262
- REDHAT 120V AC Brass Slow Closing Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size 8221G003HW
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1/2 in Pipe Size 8214G020
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size HT8210G054
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size EF8262H208
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size 8321G00124/DCDD
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size 8210G004
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Coefficient of Volume: 6.7 S201YF02N5EG5
- Redhat Solenoid Valves