Westward

Silver/Deming Drill, 5/8, HSS, 118 Deg


$18.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 5/8 in
  • Shank Type Round
  • Drill Bit Point Angle 118 Degrees
See all product information