Parker
1/4" CPI 316 SS Cap
Mfr # 4 PNBZ-SS
Zoro # G1766746
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compression Thread Size 7/16-20
- Tube Fitting Material 316 Stainless Steel
- Pipe Fitting Connection Type CPI(TM)
- Specific Pipe Fitting Shape Cap
- Basic Pipe Fitting Shape Cap
Explore More Products
- PARKER 1/8" CPI x MNPT SS Male 90 Degree Elbow 2-2 CBZ-SS
- PARKER 1/8" x 5/16-20 A-LOK SS Plug 2BLP2-316
- PARKER 1/2" x 3/8" A-LOK x MNPT 316 SS Male 90 Degree Elbow 6MSEL8N-316
- PARKER 1/4" A-LOK Brass Union Tee 4ET4-B
- PARKER 3/4" A-LOK x MNPT 316 SS Male Connector 12MSC12N-316
- PARKER 1/2" CPI x FNPT SS Female 90 Degree Elbow 8-8 DBZ-SS
- PARKER 3/4" CPI x MNPT Brass 90 Degree Elbow 12-12 CBZ-B
- PARKER Union Tee, Carbon Steel, A-LOK, 1In 16ET16-S
- PARKER 1/2" x 1/4" A-LOK x FNPT SS Female 90 Degree Elbow 4FEL8N-316
- PARKER 1/2" x 1/4" A-LOK x MNPT SS Male Connector 4MSC8N-316
- PARKER 3/8" Tube End x A-LOK 316 SS Female Adapter 6FA6N-316
- Parker Tube Fittings