Hose Master
3/8" Dia x 18" L 321 SS Flexible Metal Hose
Mfr # G037SHXJ180
Zoro # G1767297
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 1,558 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x F JIC
Explore More Products
- HOSE MASTER 1" Dia x 18" L 316 SS Flexible Metal Hose GZ100SM180
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose GM200SHM180
- HOSE MASTER 8" Dia x 8-1/2" L SS Metal Expansion Joint EJSSWNP0800
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose G100CMU180
- HOSE MASTER 1/2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose CA316HP-0050-012
- HOSE MASTER 1-1/4" Dia x 8-1/2" L SS Flexible Metal Hose G125CM085
- HOSE MASTER 3/8" Dia x 18" L 321 SS Flexible Metal Hose GM037SHM180
- HOSE MASTER 3/8" Dia x 12" L SS Flexible Metal Hose G037SM120
- HOSE MASTER 2-1/2" Dia x 192" L Ultraflex 304 SS Interlocked Metal Hose UFS18S0250-16AMM
- HOSE MASTER 1/2" Dia x 24" L 316 SS Flexible Metal Hose GZ050SMU240
- HOSE MASTER 1/4" Dia x 36" L SS Flexible Metal Hose G025SM360
- Hose Master Flexible Metal Hoses