This item is Discontinued.

Zoro Select 1/8" x 60" NPT Threaded Black Pipe 1LLW7

1/8" x 60" NPT Threaded Black Pipe (Discontinued)

  • Mfr # 1LLW7
  • Zoro # G1767631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LLW7
Zoro #
G1767631
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
5 ft.
Pipe Size (Nominal)
1/8"
Pipe Size (Fittings)
1/8"
Outside Dia.
25/64 in
Wall Thickness
3/32 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Seamless/Welded
Seamless
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Item
Black Pipe
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Standards
ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Schedule
80
Thread Type
NPT
Material
Black Steel

Description

Pipe, Material Black Steel, Schedule 80, Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1, Wall Thickness 3/32 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.