Pallet Rack Beam 48"L x 10"W x 12"H, Yellow (Discontinued)
- Mfr # RP-48LH-MD
- Zoro # G1768541
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP-48LH-MD
Zoro #
G1768541
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Depth
10 in
Overall Height
12 in
Overall Width
50 1/2 in
Depth
10"
Height
12"
Width
10"
Details
Color
Glossy Yellow
Item
Pallet Rack Beam
Mounting
Floor
Finish
Powder Coated
Material
Steel
Description
Pallet Rack Beam, Overall Depth 10 in, Overall Height 12 in, Overall Width 50 1/2 in, Steel, Glossy Yellow, Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.