Speedaire
Air Cylinder, 2 1/2 in Bore, 3 in Stroke, Round Body Double Acting
Mfr # 5ZEC6
Zoro # G1768593
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
- Rod Thread Length 22/25 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Compact Double Acting 5YCK5
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 8 in Stroke, Round Body Double Acting NCDMC125-0800
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting 5VLD6
- SPEEDAIRE Air Cylinder, 2 in Bore, 1/2 in Stroke, Compact Double Acting 5YCU5
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting NCDMB150-0100
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 in Stroke, NFPA Double Acting 5UZA8
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 1 1/2 in Stroke, NFPA Double Acting 5TDZ2
- SPEEDAIRE Air Cylinder, 3 in Bore, 24 in Stroke, Round Body Double Acting 5VNU1
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 34 in Stroke, NFPA Double Acting 5VAT9
- PARKER Air Cylinder, 1 3/4 in Bore, 6 in Stroke, Round Body Double Acting 1.75DXPSR06.00
- FESTO Reducing Sleeve DARQ-R-A-S11-S9-11 DARQ-R-A-S11-S9-11
- Speedaire Air Cylinders