Monroe Pmp

Pull Handle, 4-9/16 In. H, Matte, Threaded Holes


$7.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Aluminum
  • Projection 1 1/2 in
  • Hardware Included
  • Color Silver
  • Mounting Type Threaded Holes
See all product information