Westward
Locking Chain Clamp, 9", 3-3/8" Cap.
Mfr # 2FDC3
Zoro # G1768803
$23.49
6% off
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3 3/8 in
- Throat Depth 1 1/4 in
- Overall Length 8-3/4"
- Size 3-3/8"
- Material Steel
Explore More Products
- WESTWARD Locking Clamp Set, 11", 2-1/2" Cap., 2 Pc. 4YR39
- WESTWARD Locking Clamp Set, 5 Pc. 2FDD4
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat 2FDD2
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat 2FDC8
- WESTWARD Locking Sheet Metal Clamp, 8", 1/2" Cap. 2FDC2
- WESTWARD Locking C-Clamp, 12", 3-37/64" Cap. 45W340
- IRWIN Locking C-Clamp, Swivel Pads, 18", Max. Opening: 8" 22
- IRWIN Vise-Grip 11" Locking C-Clamp, 11R, Easy Release Trigger, 3-3/8" Jaw Opening, Alloy Steel 11R
- IRWIN Locking C-Clamps, w/Swivel Pads, 9" 31
- IRWIN 18" Locking C-Clamp 8" Jaw capacity (18SP) 18SP
- PRO-GRADE TOOLS C-Clamp (Deep, Throat) 1-1/2x1-1/2" 59129
- Westward Clamps