Zoro Select
1/4" MNPT x Barb PVC Ball Valve Inline, Port: Full
Mfr # PVC 638-TB4M-F
Zoro # G1770291
$14.28
11% off
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Port Full
- Body Seal Material FPM
- Hose I.D. 1/4 in
Explore More Products
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Inline, Seat Material: Viton PVC 638-TB6M-F
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline G-S3P1K-100
- ZORO SELECT 3/4" FNPT Nickel Brass Ball Valve Inline 107-814-NF
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline G-F600-75LH
- ZORO SELECT 1/2" FNPT Brass Ball Valve with Drain Inline 1PYN9
- ZORO SELECT 3/8" FNPT x MNPT PVC Ball Valve Inline PVC 638-6M6F-F
- ZORO SELECT Ball Valve Repair Kit, SC301, "3/8 4373001870
- ZORO SELECT 1" Press Brass Ball Valve Inline BA-480B - 100
- ZORO SELECT Ball Valve, Full, 4" Size, 1000 psi, 2-Way 06Q091N04014
- LEGEND VALVE 1/2 P-200 NO LEAD LEGEND-PRESS 101-003NL
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline G-SSVM-50
- Zoro Select Valves