Westward

Straight Flute Hand Tap, Bottoming, 4


$18.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size M12-1.75
  • Shank Dia. 9.32mm
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Number of Flutes 4
See all product information