Westward

Tap, 7/16"-14, Plug, UNC, 3 Flutes, TiN


$12.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 7/16"-14
  • Thread Length 1 7/16 in
  • Shank Dia. 0.323 in
  • Overall Length 3 5/32 in
  • Tap Thread Type UNC
See all product information