Aeroquip
Flexible Hose Assembly, 1/8 In, 48 In L
Mfr # 4DXU6
Zoro # G1773021
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smooth Bore
- Fitting Type MNPT x MNPT
- Pipe Size (In.) 1/8
- Dia. (In.) 3/16
- Max. Working Pressure (PSI) 3000
Explore More Products
- AEROQUIP Flexible Hose Assembly, 3/8 In, 36 In L 4DXV8
- AEROQUIP Flexible Hose Assembly, 3/8 In, 18 In L 4DXR9
- AEROQUIP Flexible Hose Assembly, 1/4 In, 48 In L 4DXV3
- AEROQUIP Flexible Hose Assembly, 3/8 In, 24 In L 4DXV7
- AEROQUIP Flexible Hose Assembly, 1/2 In, 36 In L 4DXT8
- AEROQUIP PTFE Hose, 5/16 IDx60 L, Brass, 2500 PSI 1PCN8
- AEROQUIP Flexible Hose Assembly, 1/8 In, 24 In L 4DXP7
- AEROQUIP PTFE Hose, 1/2 IDx60 L, Brass, 1500 PSI 1PCR2
- AEROQUIP PTFE Hose, 13/32 IDx24 In L, SS, 2000 PSI 1PCJ8
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L 4DXV4
- AEROQUIP PTFE Hose, 3/16 IDx12 L, Brass, 3000 PSI 1PCL6
- Aeroquip Supply Lines