Virginia Kmp
Vibration Absorber, L 14 3/4 In, SS Braid
Mfr # VAB11SS
Zoro # G1773143
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sweat Connection
- Application All CFC, HCFC and HFC Refrigerant Systems In Which Line Vibrations Need to be Minimized to Reduce System Noise Transmissions or to Prevent The Weakening of Joints
- Actual O.D. (In.) 1 1/2 in
- Braid Material Stainless steel
- Connection Material Copper
Explore More Products
- VIRGINIA KMP Vibration Absorber, L 17 In, SS Braid VAB13SS
- VIRGINIA KMP Vibration Absorber, L 13 In, SS Braid VAB9SS
- VIRGINIA KMP Leak Detector, 8 oz. GL6
- VIRGINIA KMP Vibration Absorber, L 9 3/4 In, SS Braid VAB5SS
- VIRGINIA KMP Vibration Absorber, L 11 1/2 In, SS Braid VAB7SS
- VIRGINIA KMP Vibration Absorber, L 9 In, SS Braid VAB4SS
- VIRGINIA KMP Scale Remover, Liquid, 1 gal. WL1
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In V46AE-1C
- MRCOOL 4 Ton Vertical Evaporator Coil - 21" Cabinet MCVP49CNPA
- MASTERCOOL Connector, 1/2" F x 1/4" M 82635
- SEALED UNIT PARTS CO Supco Leak Lock Joint Sealing Compound, 1-1/3 oz. Tube, Blue HS10001
- Virginia Kmp AC & Refrigeration Accessories