Zoro Select
Insert Install Tool, Prewinder, M8 x 1.0
Mfr # 3521-8.00HIP
Zoro # G1773177
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size M8 x 1
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series PowerCoil
- For Use With Wire Thread Inserts
Explore More Products
- ZORO SELECT Power Driver, 1/4in Hex 4ZE54
- ZORO SELECT Combination Tool, 1-1/2-8, 1pcs. 87304
- ZORO SELECT Installation Tip HST-332
- ZORO SELECT Bushing/Mandrel, 10-24, For 5TUW2/5TUW3 5PWZ2
- ZORO SELECT Head Set, M3, 30mm, SSG-801 HS-M3
- ZORO SELECT External thread repair tool with 1-3/8 - 6" capacity NES3
- ZORO SELECT Replacement blade for 6URT3 NESRK2
- ZORO SELECT Replacement blade for 6URP4 NESRK22
- ZORO SELECT Head Set, 1/4-28, 2.00in, SSG-802 HS-2528
- ZORO SELECT Internal thread repair tool with 1/2 - 5/8" capacity NES22
- ZORO SELECT Power Driver, 1/4 In. Hex 4ZU86
- Zoro Select Thread Insert Tools