Shop Alternate Products
This Product is Discontinued
Zoro Select
2.00mm Metric Socket Head Cap Screw, Black 12.9 Alloy Steel (Discontinued)
Mfr # 6CY24
Zoro # G1773536
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 2.00mm
- Drive Type Hex Socket
- Drive Size 14mm
- Material 12.9 Alloy Steel