Tempco
Strip Heater, 240V, 6 In. L, 1200 Deg F
Mfr # CSH00166
Zoro # G1773642
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 6 in
- Mounting Dimension 5 in
- Watts 150 W
- Watt Density 21W/sq in
Explore More Products
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F CSF00009
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F CSH00169
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F CSH00180
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F CSF00012
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F CSH00172
- TEMPCO Strip Heater, 120V, 21 In. L, 1200 Deg F CSH01610
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F CSF00533
- TEMPCO Heater, 240V, 23-3/4 In. L, 1200 Deg F CSF00026
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F CSH01608
- VULCAN Finned Strip Heater, 240V, 19-1/2 In. L OSF1519-1000B
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F CSH00324
- Tempco Finned and Strip Heaters