Hein-Werner
Engine Crane, Diesel, 6000 Lb, 88-1/2 In.
Mfr # HW93806
Zoro # G1773922
Free Shipping & Returns
$9,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Diesel
- Capacity (Lb.) 6,000 lb
- Height (In.) 88 1/2 in
- Length (In.) 75 in
- Width (In.) 51 in
Explore More Products
- HEIN-WERNER Engine Stand, 4000 Capacity (Lb.), 84" H HW93809
- HEIN-WERNER Engine Stand, Gas or Diesel, 1250 Lb HW93778
- HEIN-WERNER Adapter, 3 tons Lifting Capacity, Steel HW93776-11
- HEIN-WERNER Adapter, 3 tons Lifting Capacity, Steel HW93776-9
- HEIN-WERNER Engine Stand, Diesel, 6000 Lb, H 45 3/4 In HW93776
- OMEGALIFT Engine Stand, H Type, 750 lb. 30750
- OTC Load Leveler, Steel, 6000 lb. 1812
- NORCO PROFESSIONAL LIFTING Ford Engine Adapter 6.7L 78203A
- KEYSCO TOOLS Freeze plug master kit 77756
- K TOOL INTL 1100Lb Geared Engine Stand (Xd) HJ1752
- WESTWARD Crane, Mobile 3ZC71
- Hein-Werner Engine Stands