Lovejoy
U Joint, 7/16 In
Mfr # D-5B
Zoro # G1774771
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored D
- Outside Dia. 7/8 in
- Standard Bore 7/16 in
- Max. Bore 11/16 in
- Bore Units can be rebored to the maximum diameter shown
Explore More Products
- LOVEJOY U Joint Boot, Pk2, Lubrication: Not Included D-3
- LOVEJOY Universal Joint, Bored D, 3/8 In Bore D-4BSS
- LOVEJOY Universal Joint, NB, 5/8 In Bore NB-8B
- LOVEJOY U Joint, 5/16 In D-3B
- LOVEJOY Solid U Joint D-11
- LOVEJOY U Joint, 3/8 In D-4B
- LOVEJOY Universal Joint, Bored D, 5/8 In Bore, Setscrew: 10-24 D-7Bkw/ss
- LOVEJOY U Joint, 1 In D-12B
- LOVEJOY U-Joint, Solid DD, Solid Bore, 1 3/4 In OD DD-11
- MIDWEST FASTENER #10-32 Fine Thread Ball Joint Assemblies 6PK 31481
- ADFORS JOINT TAPE1-7/8X300' WH FDW8654-U
- Lovejoy Universal Joints