Securitron
Universal Header Bracket
Mfr # UHB-CL-8
Zoro # G1775067
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 to 1 1/2 in
- Color clear
- Includes Mounting hardware
- Material Aluminum
- Length 9 1/2 in
Explore More Products
- SECURITRON Maglock M62FB
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series DM62
- SECURITRON Flex Mount Bracket Kit, Swinging Gate FMK-SW
- SECURITRON Mag Lock, High Security Switch, Black, 12/24 VDC MSS-1
- SECURITRON Electromagnetic Lock MM15
- SECURITRON Maglock M62GD
- SECURITRON Concrete/Wood Bracket, Use With M32 Locks CWB-32CL
- SECURITRON Power Distribution Board 4 Fused Output; 2 Amp Each PDB4F2
- SECURITRON Electromagnetic Lock, 300 lb., BondStat M32B-SS
- SDC Mag Lock, Fire Rated, Single Door, US28, DSS, 12/24 VDC, 1200lb E1200
- KEEDEX Door Loop, Surface Mount, SS, Silver K-DL38A36
- Securitron Electromagnetic Locking Systems