Shop Alternate Products
This Product is Discontinued
Siemens
Non-Illuminated Push Button, 22mm, 1NO/1NC, White (Discontinued)
Mfr # 3SB36010AA61
Zoro # G1775304
This Product is Discontinued
Key Features
- Action Momentary Push
- Size 22mm
- Head Material Metal
- NEMA Rating 1, 3, 4, 4X, 12
- Type of Operator Flush Button