Zoro Select
Plate Stock, SS, 17-4 PH, 1/4 x 6 x 6 In
Mfr # 2EXP9
Zoro # G1775487
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4 PH
- Thickness 0.25 in
- Width 6 in
- Length 6 in
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx2 In x 6 ft 4YTY3
- ZORO SELECT SS Plate 316, 18 in Overall W 316 SS0.25x18x181
- ZORO SELECT SS Rectangular Bar, 12" Overall L 4409_12_0
- ZORO SELECT Blank Stock, Rect, 304SS, 5/16 Tx1 In x6 ft 4YUD1
- ZORO SELECT General Purpose SS, 36" Overall L 4F.188X2-36
- ZORO SELECT Rectangular Blank Stock, 36" Overall L 19634_36_0
- ZORO SELECT Carbon Steel Bar, 36" L, 3.5" W HF/1253500-36
- ZORO SELECT High Strength, SS, 36" Overall L 6F1X2-36
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18966_24_0
- ONLINEMETALS 0.5" PEEK (Polyetheretherketone) Round Rod Natural 15375
- ONLINEMETALS 0.04" Phosphor Bronze Sheet 510-Spring Temper 17898
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock